Apply to be a TradeMaster!
Main product image of 2.5 Ton 30,000 BTU 14 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom

2.5 Ton 30,000 BTU 14 SEER2 R-454B Heat Pump Condenser

SKU:
SHP1430S1A
Rating:
(0)
Q&A:
(0)
2.5 Ton 30,000 BTU 14 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom
$2,488.75 each
Backorder
Backorder
Get it Fri, Dec 4 - Mon, Jan 11

Lift Gate

–
This product weighs 157 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Ton
2.5
Product Highlight: Heating Capacity (BTU)
31400 BTUs
Product Highlight: Refrigerant Type
R-454B

Description

–
Standard Features:
  • Eco-friendly R-454B refrigerant with low GWP
  • Energy-efficient compressor
  • Equipped with thermal overload protection
  • High quality condenser with inner-groove copper tube and aluminum fin
  • Service valves with sweat connections and easy-access gauge ports
  • Factory-installed high pressure switch and low pressure switch
  • AHRI certified and ETL listed
  • Filter drier included as accessory
  • Cabinet Features:
    • Compact design allows for ease of installation, clearance, durability, and maneuverability
    • Powder-coated galvanized steel cabinet
    • Protective steel louvered coil guard
    • Steel wire axial fan guard
    • ECM fan motor and unique blade style allowing for smooth discharge air and quieter operation

Specs

–
Cooling Capacity (BTU):

30000

Voltage:

208/230V

Product Type:

Heat Pump Condenser

Ton:

2.5

Heating Capacity (BTU):

31400

Refrigerant Type:

R-454B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Box

2.5 Ton 30,000 BTU 14 SEER2 R-454B Heat Pump Condenser

Replacement Parts

SKU: SHP1430S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
Side panel assembly
12223000A02330
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Support Plate
12223000A02329
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Axial Flow Fan
12200104000032
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Mounting Bolt
11301805000012
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Brushless DC Motor
11002015020573
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Motor Mounting Plate
12123000000464
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Grille
12923000000028
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Hexagon Head Bolt And Washer
11301002000001
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top Cover Assembly
12223000001097
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condenser Assembly
15823000006107
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Throttle assembly
15423000006083
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
High Pressure Valve Assembly
15423000003178
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Suction pipe ass'y
15423000006087
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fusible plug assembly
15427000007112
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pressure switch
17400516001308
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
4-way valve ass'y
15423000006085
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Schrader Valve Assembly
15123000013411
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
4-way valve assembly
15423000006079
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Four-Way Valve
15500216002964
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pressure switch
17400516001309
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Liquid-Storage Tank
15500508000067
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Chassis Assembly
12223000005895
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fixed Speed Scroll compressor
11102010002103
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
E-part box assembly
17223000011042
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side Panel Assembly
12223000016089
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side Panel Assembly
12223000A05994
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Discharge Temperature switch
17400513006835
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Room Temperature Sensor
11201007003446
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pipe Temperature Sensor
11201007005723
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor Crankcase Electric Heater
17402001000040
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Side panel assembly
12223000A02331
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy