Apply to be a TradeMaster!
Main product image of 2 Ton 13.4 SEER2 R-454B 60,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom

2 Ton 13.4 SEER2 R-454B 60,000 MBTU Packaged Multi-Position Gas/Electric Unit

SKU:
SRGP2460S1A
Rating:
(0)
Q&A:
(0)
2 Ton 13.4 SEER2 R-454B 60,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom
$3,942.46 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 428 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Horse Power
1/12 HP
Product Highlight: Cooling Capacity (BTU)
22800 BTUs
Product Highlight: Ton
2
Product Highlight: Refrigerant Type
R-454B
Product Highlight: SEER2
13.4

Description

–
  • Quiet horizontal discharge
  • Compatible with side and bottom air discharge
  • Direct spark ignition
  • Powder-coated galvanized steel cabinet
  • Electric heat kit available as a field-installed option
  • High-efficiency compressors operate smoothly quietly, and consistently
  • Internal safeguards protect the compressor against high and low pressure, and coil temperature
  • Aluminum tube/aluminum fin coil
  • High-efficiency ECM blower motor
  • AHRI Certified and ETL listed
  • Compliant with UL-60335 certification
  • Horizontal or down flow application
  • LP conversion kit provided
  • Microchannel condenser, higher heat exchange efficiency with less flammable refrigerant charge
  • Convenient access panels; slide out design for blower motor
  • Uses more environmentally friendly R454B refrigerant
  • Full DC variable speed condenser motor, more efficient, smarter, and quieter

Specs

–
Type:

Natural Gas (NG)

Electric

BTU Input:

60000

Horse Power:

1/12

Cooling Capacity (BTU):

22800

Ton:

2

Product Type:

Electric Unit

Refrigerant Type:

R-454B

SEER2:

13.4

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Box

2 Ton 13.4 SEER2 R-454B 60,000 MBTU Packaged Multi-Position Gas/Electric Unit

Replacement Parts

SKU: SRGP2460S1A

Brand: Comfort-Aire

Search Parts:
SEARCH PARTS
Product Image of no image
E-part box assembly
17227700A02472
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Electronic control box body assembly
12227700A08021
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Capacitor
17400103000135
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
AC contactor
11203502000032
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wire joint
17400401001516
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Main control board assembly
17127700001166
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Wiring Terminal
11201708000008
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
E-part box assembly
17227700001280
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas furnace, Main control board assembly
17127600000648
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Strong electric cable group
17401203020513
Sorry, we don't currently sell this item. Request This Item
Terminal Block, 17400401000208
17400401000208
Carrier
Product Image of no image
Protective plate assembly
12227700A07329
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top cover welding assembly
12227700A07342
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condenser part
15827700001271
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
protection net
12927700000341
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Single Phase Asynchronous Motor
11002012001568
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Axial fan
12200104000033
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Top cover assembly
12227700A08044
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Condenser part
15827700001273
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Protective plate assembly
12227700A07323
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Partition board assembly
12227700007504
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outer panel
12227700A08040
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Column
12227700008914
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Internal panel assembly
12227700A07338
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Internal panel assembly
12227700A07343
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pole 5
12227700A07374
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Exhaust fan ass'y
17400801008424
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Heat-exchanger ass'y
15727700000051
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Flue pipe welding assembly
12227700007444
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas-collecting hood
12227700007209
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Exhaust baffles
12227700010340
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Components
15427700002352
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Gas Valve
17427600001389
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Burner ass'y
12227700010323
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Firing pin
17427600001429
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Thermostat
17400513000045
Sorry, we don't currently sell this item. Request This Item
Flame Sensor
11201006000010
MRCOOL
Product Image of no image
Thermostat
17400513001095
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pressure sensor
11201008000027
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Chassis part
12227700A08009
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Throttle assembly
15427700002365
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Discharge pipe assembly B
15427700002370
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
meter connector
15500301000035
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Suction pipe assembly
15427700002360
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Pressure switch
17400516001088
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Compressor base assembly
12227700A07345
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Fixed Speed Rotary Compressor
11103010016754
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Waterproof plate
12227700A08042
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Outer panel assembly
12227700A08041
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Drainage pan assembly
12127700000117
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Evaporator assembly
15827700001229
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Internal panel assembly
12227700A07321
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Internal panel assembly
12227700A07340
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Column assembly
12227700A08014
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Panel
12227700A07334
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Centrifugal fan
12200102000175
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Brushless DC Motor
11002015011928
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Column assembly
12227700A08016
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Discharge temp sensor
17400513000066
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy