Apply to be a TradeMaster!
Main product image of 4 Ton 13.4 SEER2 R-454B 90,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom

4 Ton 13.4 SEER2 R-454B 90,000 MBTU Packaged Multi-Position Gas/Electric Unit

SKU:
SRGP4890S1A
Rating:
(0)
Q&A:
(0)
4 Ton 13.4 SEER2 R-454B 90,000 MBTU Packaged Multi-Position Gas/Electric Unit
Magnifying glass
Hover image to zoom
$6,062.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 536 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
4
Product Highlight: Refrigerant Type
R-454B
Product Highlight: BTU Input
90000 BTUs
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cooling Capacity (BTU)
47000 BTUs
Product Highlight: SEER2
13.4

Description

–
  • Quiet horizontal discharge
  • Compatible with side and bottom air discharge
  • Direct spark ignition
  • Powder-coated galvanized steel cabinet
  • Electric heat kit available as a field-installed option
  • High-efficiency compressors operate smoothly quietly, and consistently
  • Internal safeguards protect the compressor against high and low pressure, and coil temperature
  • Aluminum tube/aluminum fin coil
  • High-efficiency ECM blower motor
  • AHRI Certified and ETL listed
  • Compliant with UL-60335 certification
  • Horizontal or down flow application
  • LP conversion kit provided
  • Microchannel condenser, higher heat exchange efficiency with less flammable refrigerant charge
  • Convenient access panels; slide out design for blower motor
  • Uses more environmentally friendly R454B refrigerant
  • Full DC variable speed condenser motor, more efficient, smarter, and quieter

Specs

–
Ton:

4

Refrigerant Type:

R-454B

Type:

Electric

Natural Gas (NG)

BTU Input:

90000

Horse Power:

1/3

Application:

Residential

Cooling Capacity (BTU):

47000

SEER2:

13.4

Product Type:

Electric Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy