Apply to be a TradeMaster!
Main product image of 4 Ton 48,000 BTU 13.4 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom

4 Ton 48,000 BTU 13.4 SEER2 R-454B Heat Pump Condenser

SKU:
SRHP4800S1A
Rating:
(0)
Q&A:
(0)
4 Ton 48,000 BTU 13.4 SEER2 R-454B Heat Pump Condenser
Magnifying glass
Hover image to zoom
$5,465.41 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 537 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Cooling Capacity (BTU)
48000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Heating Capacity (BTU)
49600 BTUs
Product Highlight: Ton
4

Description

–
  • Quiet horizontal discharge
  • Compatible with side and bottom air discharge
  • Powder-coated galvanized steel cabinet
  • Electric heat kit available as a field-installed option
  • High-efficiency compressors operate smoothly and quietly
  • Internal safeguards protect the compressor against high and low pressure, and coil temperature
  • Aluminum tube/aluminum fin coil
  • High-efficiency ECM blower motor
  • Compliant with UL-60335 certification
  • Fit universal curbs
  • All sizes fit in a standard truck bed
  • Convenient access panels; slide out design for blower motor
  • Uses more environmentally friendly R454B refrigerant
  • Full DC variable speed condenser motor, more efficient, smarter, and quieter
  • AHRI Certified and ETL listed

Specs

–
Refrigerant Type:

R-454B

Product Type:

Heat Pump Condenser

Cooling Capacity (BTU):

48000

Voltage:

208/230V

Heating Capacity (BTU):

49600

Ton:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy