Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/4" (1)
3/8" (2)

Review Score
–

(2)

Compression Female Tee Adaptors

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 3/8" OD Tube x 3/8" OD Tube x 3/8" Female Compression Nut Adapter
$7.59 each
BOX UP & SAVE 5%
$72.00 box of 10
$7.20 each
In Stock
Get 492 by Mon, Nov 23
In Stock
Get 492 by Mon, Nov 23
Compare
Product Image of 3/8" OD Female Compression x 3/8" OD Compression x 1/4" OD Compression Tee
3/8" OD Female Compression x 3/8" OD Compression x 1/4" OD Compression Tee
SKU: CT2-664X-P
Brasscraft
SKU: CT2-664X-P
Brand: Brasscraft
(5)
$7.48 each
BOX UP & SAVE 9%
$68.00 box of 10
$6.80 each
In Stock
Get 132 by Mon, Nov 23
In Stock
Get 132 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Compression Female Tee Adaptors

Compression Female Tee Adaptors are brass compression tee fittings that give a water supply valve a dual outlet, so two supply lines can connect. The BrassCraft models listed include 3/8 inch by 3/8 inch by 1/4 inch and 3/8 inch by 3/8 inch by 3/8 inch configurations. BrassCraft lists brass construction and a 400 PSI maximum pressure for both. The fittings are designed for use with aluminum and copper tubing and are not recommended for steel tubing. BrassCraft lists use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems. Little to no tube preparation is required, according to BrassCraft. Matching the fitting to the job matters. Tube material, outlet size and pressure decide whether a tee fits the job, so each should be confirmed before the fitting is installed.

Subcategories

  • 3/8 Inch by 3/8 Inch by 1/4 Inch Compression Tees: The BrassCraft 3/8 inch by 3/8 inch by 1/4 inch tee uses two 3/8 inch O.D. tube connections and a 1/4 inch female compression nut connection. Installers use it to add a second supply line at a water supply valve. It's brass and lists a 400 PSI maximum pressure.
  • 3/8 Inch by 3/8 Inch by 3/8 Inch Compression Tees: The BrassCraft 3/8 inch by 3/8 inch by 3/8 inch tee uses two 3/8 inch O.D. tube connections and a 3/8 inch female compression nut connection. Installers use it where two supply lines connect to one water supply valve. It's brass and lists a 400 PSI maximum pressure.
  • Dual Outlet Supply Valve Tees: Dual outlet tees let a single water supply valve feed two supply lines. BrassCraft designs the listed tees for use with aluminum and copper tubing, not for steel tubing. They're also listed for potable and non-potable water, instrumentation, hydraulic and pneumatic systems.

Buying Guide

Start with the tubing material. BrassCraft designs these tees for aluminum and copper tubing and does not recommend them for steel tubing, so confirm the tubing before anything else.

Next, match the connection sizes. The listed tees are 3/8 inch by 3/8 inch by 1/4 inch and 3/8 inch by 3/8 inch by 3/8 inch. Both use two 3/8 inch O.D. tube connections, and the third connection is a 1/4 inch or 3/8 inch female compression nut, so pick the one that matches the supply line size.

Then check the application and pressure. BrassCraft lists use with potable and non-potable water, instrumentation, hydraulic and pneumatic systems, and a 400 PSI maximum pressure. Compare the pressure to the system before specifying the tee.

When comparing Compression Female Tee Adaptors, consider why the second outlet is needed. BrassCraft describes the tee as a dual outlet for a water supply valve that allows two supply lines to be connected. Brass construction is listed on both models, and little to no tube preparation is required for the connection. Tee fittings add a connection point, so confirm the extra line is sized to match the outlet before the tee goes in. Read the product page for the exact model before ordering.

Frequently Asked Questions

What are compression female tee adaptors used for?

Compression Female Tee Adaptors give a water supply valve a dual outlet so two supply lines can connect. BrassCraft makes the listed tees in brass. They're designed for aluminum and copper tubing.

Can compression female tee adaptors be used on steel tubing?

BrassCraft does not recommend its compression female tee adaptors for steel tubing. The listed tees are designed for use with aluminum and copper tubing. Pick a different fitting for steel.

What pressure are compression female tee adaptors rated for?

The BrassCraft compression female tee adaptors listed show a 400 PSI maximum pressure. Both the 3/8 inch by 3/8 inch by 1/4 inch and the 3/8 inch by 3/8 inch by 3/8 inch models list it. Compare that to the system pressure before installing.

What systems can compression female tee adaptors serve?

BrassCraft lists its compression female tee adaptors for potable and non-potable water, instrumentation, hydraulic and pneumatic systems. Brass construction is listed on both models. Confirm local code for the application.

Do compression female tee adaptors need much tube prep?

BrassCraft lists little to no tube preparation for its compression female tee adaptors. The connection is a compression style on 3/8 inch O.D. tube. Check the product page for the exact installation details.

Didn't find what you're looking for? 
Let us know
.