Concentric Reducers are fittings that join pipe in two different sizes, such as the Gruvlok 1-1/2 in. x 1 in., 2-1/2 in. x 1-1/4 in., and 2-1/2 in. x 1-1/2 in. 7072 grooved reducers. Gruvlok lists these grooved reducers as designed to provide minimum pressure drop and uniform strength. Each of those sizes is ductile iron with a listed maximum pressure of 1000 PSI. Gruvlok also states they are not for use in copper systems, so material compatibility is the first check. The product records list the size, maximum pressure, and material, so the key specs are easy to compare before ordering. The 7072 designation appears in each product name, which helps match the fitting to the rest of the grooved system. Choosing the correct large and small end sizes and confirming the system material keeps a size transition simple.
Subcategories
Buying Guide
Start with the two pipe sizes. A reducer is named for the sizes it joins, so a 2-1/2 in. x 1-1/2 in. record connects those two sizes. The Gruvlok sample includes 1-1/2 in. x 1 in., 2-1/2 in. x 1-1/4 in., and 2-1/2 in. x 1-1/2 in. grooved reducers. Write both sizes on the takeoff so the order matches the layout.
Next, check the system material. Gruvlok states that these fittings are not for use in copper systems, and the records list ductile iron as the material. Material compatibility is a hard stop, not a preference. When comparing Concentric Reducers, rule out any fitting whose material does not suit the system before looking at anything else.
Then compare pressure rating. The three Gruvlok records list a maximum pressure of 1000 PSI. Pressure and size are separate checks, and each record lists both. Confirm that figure against the working pressure of the system, and read the product record for any other limits before the order goes in.
Finally, match the connection style. The Gruvlok records are 7072 grooved reducers, so confirm that the rest of the piping uses a compatible grooved connection. Gruvlok describes the design as providing minimum pressure drop and uniform strength, which is worth weighing on runs where flow matters.
Frequently Asked Questions
What sizes of concentric reducers does Gruvlok list?
The Gruvlok Concentric Reducers in the sample are 1-1/2 in. x 1 in., 2-1/2 in. x 1-1/4 in., and 2-1/2 in. x 1-1/2 in. All are 7072 grooved reducers. Check the product record for other sizes.
What material are Gruvlok 7072 grooved reducers?
The Gruvlok 7072 grooved Concentric Reducers in the sample list ductile iron as the material. Each also lists a maximum pressure of 1000 PSI.
Can I use these concentric reducers in a copper system?
No. Gruvlok states the 7072 grooved Concentric Reducers are not for use in copper systems. Pick a fitting rated for the piping material on the job.
What are 7072 grooved concentric reducers designed for?
Gruvlok says the 7072 grooved Concentric Reducers are designed to provide minimum pressure drop and uniform strength. They join two different pipe sizes, as sizes like 2-1/2 in. x 1-1/4 in. show.
What's the pressure rating on a grooved concentric reducer?
The Gruvlok 7072 grooved Concentric Reducers in the sample list a maximum pressure of 1000 PSI. Confirm that figure against the system working pressure before installing.