Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Size
–
4" Filter (2)
4" (2)
6" Filter (2)
6" (2)
Price Range
–
$35 to $40 Filter (1)
$35 to $40 (1)
$80 to $90 Filter (1)
$80 to $90 (1)
$90 to $100 Filter (1)
$90 to $100 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Flexible Fittings
Connects Cast Iron, PVC, Copper, Steel or Lead Couplings
Connects Cast Iron, PVC, Copper, Steel or Lead Couplings
3 items
FILTER
Grid
List
Sort: Default
5056-44RC Compare Checkbox
Compare
4" x 4" Flexible Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
SKU:
5056-44RC
Fernco
SKU:
5056-44RC
Brand:
Fernco
(1)
–
+
$36.75
each
ADD TO CART
Add to List
In Stock
Get 34 by
Tomorrow, Nov 17
Total Available: 282
In Stock
Get 34 by
Tomorrow, Nov 17
Total Available: 282
Add to List
5056-64RC Compare Checkbox
Compare
6" x 4" Flexible Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
SKU:
5056-64RC
Fernco
SKU:
5056-64RC
Brand:
Fernco
–
+
$90.50
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
5056-66RC Compare Checkbox
Compare
6" x 6" Flexible Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
SKU:
5056-66RC
Fernco
SKU:
5056-66RC
Brand:
Fernco
–
+
$81.47
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video