Apply to be a TradeMaster!
Main product image of AC SmartShot Cool Enhancer w/ 1/4" and 5/16" adapters (up to 6 tons)
Magnifying glass
Hover image to zoom

AC SmartShot Cool Enhancer w/ 1/4" and 5/16" adapters (up to 6 tons)

SKU:
410-COOL-AIR
Rating:
(0)
Q&A:
(0)
AC SmartShot Cool Enhancer w/ 1/4" and 5/16" adapters (up to 6 tons)
Magnifying glass
Hover image to zoom
$36.34 each
In Stock
In Stock
Get 19 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
.20 oz.

Description

–
AC/SMARTSHOT COOL ENHANCER™ is a performance enhancer composed of two catalysts and a lubricating agent which enable the AC/R to work at maximum efficiency

Features:
  • 0.20 FL OZ
  • Treats systems up to: 6 tons, 21 KW, 72,000 BTU/H
  • Brings back the effectiveness of the AC/R system to its original condition
  • Improves coil heat transfer up to 70%
  • Increases cooling capacity by 20-30%
  • Produces colder air – Up to 5°F
  • In heat-pump mode produces hotter air – Up to 5°F
  • Increases the lubricity of compressor lubricant up to 54%
  • Dissolves sludge buildup on bearing and valve surfaces
  • Reduces CO2 emission
  • Reduces compressor vibration and noise
  • Extends life of system by 20-50%
  • Visible to any UV light

Specs

–
Type:

Sealant

Volume:

.20 oz.