Apply to be a TradeMaster!
Main product image of Evo Ultra - Evaporators Cleaner (8 fl.oz)
Magnifying glass
Hover image to zoom

Evo Ultra - Evaporators Cleaner (8 fl.oz)

SKU:
AB1225.Q.S1
Rating:
(0)
Q&A:
(0)
Evo Ultra - Evaporators Cleaner (8 fl.oz)
Magnifying glass
Hover image to zoom
$12.96 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
EVO ULTRA is an active substances formula that, when diluted with water, creates an ultimate powerful cleaner for evaporator coils which can effectively clean the surfaces by removing even the most stubborn deposits of organic residues, grease, and grime.

Acid Ultra, Alkaline Ultra, and Evo Ultra are pure active substances specifically designed and formulated to dilute with water and used to clean HVAC evaporator and condenser coils.

This is an eco-friendly product, as the plastic required to contain the cleaners has been removed, reducing the impact on the ecosystem. Indeed, Acid Ultra, Alkaline Ultra and Evo Ultra are packed in 250 ml glass bottles to create 5L of cleaner which removes even the most stubborn dirt.

The optimal recommended dilution is 50 ml per liter of water.

The supplied dispenser allows technicians to measure the desired quantity of cleaner with precision. This way, you can use only the amount of cleaner you need without diluting the entire bottle in a single solution.

The extraordinary formula of these active substances allows us to overcome the limits of water hardness. In fact, these products can be diluted with any type of water, including very hard ones, and do not leave any residue on the surfaces.

Features:
  • FOAMING, HEAVY-DUTY CLEANER
  • 100% NON-HAZARDOUS, NON-TOXIC
  • CONCENTRATED, 8OZ MAKES 1.35 GALLONS

Specs

–
Type:

Evaporator Cleaner

Application:

Evaporator Coils

Volume (Fluid):

8 fl. oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy