Apply to be a TradeMaster!
Main product image of FixQuick Ultra-Fast UV Florescent Leak Stop
Magnifying glass
Hover image to zoom

FixQuick Ultra-Fast UV Florescent Leak Stop

SKU:
TR1241.01
Rating:
(0)
Q&A:
(0)
FixQuick Ultra-Fast UV Florescent Leak Stop
Magnifying glass
Hover image to zoom
$56.13 each
In Stock
In Stock
Get 3 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

FixQuick is the new ultra-fast leak stop by Errecom, specifically formulated to repair in 20 seconds leaks up to 1 mm in diameter on flat and curved surfaces. It guarantees a seal up to 725 PSI and 480° F. It can be used on metals and plastic components of AC/R systems. Its fluorescent formulation allows an easy check on the status of the fix using a UV lamp and to identify any previous repairs.

Features:
  • Formula Step 1 +Step 2+Step 1 = easy to use
  • 20 seconds to repair the leak that can withstand a pressure of 20 Bar (290 Psi)
  • 20 minutes to repair the leak that can withstand a pressure of 50 Bar (725 Psi)
  • It resists up to 480°F


HOW TO USE FIXQUICK
  • STEP 1: Apply the product on a perfectly dry and clean surface. It is recommended to clean the area with sandpaper. Remove any residuals that could affect FixOuick performance.
  • STEP 2: Apply the STEP1 liquid product on the leaking area and the around surface without pressure.
  • STEP 3: Cut off the tip of STEP2 bottle, and apply the STEP2 powder on the surface just treated creating a thin layer.
  • STEP 4: Apply once again the STEP1 liquid product to obtain a homogeneous preparation.
  • STEP 5: Wait 20 seconds for a repair that can withstand a pressure of 20 Bar (290 Psi) and 20 min (at standard room-temperature of 20°C) to withstand a pressure of 50 Bar (725 Psi) and 480°F.

Specs

Type:

Sealant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy