Apply to be a TradeMaster!
Main product image of 8" Wide, 10" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13
Magnifying glass
Hover image to zoom

8" Wide, 10" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13

SKU:
1086-12CHC
Rating:
(0)
Q&A:
(0)
8" Wide, 10" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13
Magnifying glass
Hover image to zoom
$233.15 each
In Stock
In Stock
Get 5 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 10" x 6"
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangular

Description

–
1086-12CHC is a 8" Wide, 10" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13 manufactured by Eaton.

Specs

–
Size:

8" x 10" x 6"

Material:

Steel

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy