Apply to be a TradeMaster!
Main product image of 12" Wide, 12" High, 6" Deep, Steel Electrical Enclosure, Nema 12, 13 & 4
Magnifying glass
Hover image to zoom

12" Wide, 12" High, 6" Deep, Steel Electrical Enclosure, Nema 12, 13 & 4

SKU:
12126-4CHC
Rating:
(0)
Q&A:
(0)
12" Wide, 12" High, 6" Deep, Steel Electrical Enclosure, Nema 12, 13 & 4
Magnifying glass
Hover image to zoom
$596.39 each
In Stock
In Stock
Get 9 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12" x 6"
Product Highlight: Shape
Square
Product Highlight: Material
Steel

Description

–
12126-4CHC is a 12" Wide, 12" High, 6" Deep, Steel Electrical Enclosure, Nema 12, 13 & 4 manufactured by Eaton.

Specs

–
Size:

12" x 12" x 6"

Shape:

Square

Material:

Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy