Apply to be a TradeMaster!
Main product image of 12" Wide, 14" High, 8" Deep, Steel Electrical Enclosure, Nema 1
Magnifying glass
Hover image to zoom

12" Wide, 14" High, 8" Deep, Steel Electrical Enclosure, Nema 1

SKU:
14128-1
Rating:
(0)
Q&A:
(0)
12" Wide, 14" High, 8" Deep, Steel Electrical Enclosure, Nema 1
Magnifying glass
Hover image to zoom
$320.35 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 14" x 8"
Product Highlight: Shape
Rectangular
Product Highlight: Material
Steel

Description

–
14128-1 is a 12" Wide, 14" High, 8" Deep, Steel Electrical Enclosure, Nema 1 manufactured by Eaton.

Specs

–
Size:

12" x 14" x 8"

Shape:

Rectangular

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy