Apply to be a TradeMaster!
Main product image of 12" Wide, 16" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 4
Magnifying glass
Hover image to zoom

12" Wide, 16" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 4

SKU:
16126-SD
Rating:
(0)
Q&A:
(0)
12" Wide, 16" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 4
Magnifying glass
Hover image to zoom
$340.61 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 16" x 6"
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangular

Description

–
16126-SD is a 12" Wide, 16" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 4 manufactured by Eaton.

Specs

–
Size:

12" x 16" x 6"

Material:

Steel

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy