Apply to be a TradeMaster!
Main product image of 20" Wide, 24" High, 6" Deep Stainless Steel Electrical Enclosure, Nema 12, 13, 4 & 4X
Magnifying glass
Hover image to zoom

20" Wide, 24" High, 6" Deep Stainless Steel Electrical Enclosure, Nema 12, 13, 4 & 4X

SKU:
24206-4XS
Rating:
(0)
Q&A:
(0)
20" Wide, 24" High, 6" Deep Stainless Steel Electrical Enclosure, Nema 12, 13, 4 & 4X
Magnifying glass
Hover image to zoom
$1,701.88 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
20" x 24" x 6"
Product Highlight: Shape
Rectangular

Description

–
24206-4XS is a 20" Wide, 24" High, 6" Deep Stainless Steel Electrical Enclosure, Nema 12, 13, 4 & 4X manufactured by Eaton.

Specs

–
Material:

Stainless Steel

Size:

20" x 24" x 6"

Shape:

Rectangular

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy