Apply to be a TradeMaster!
Main product image of 24" Wide, 30" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13
Magnifying glass
Hover image to zoom

24" Wide, 30" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13

SKU:
30246-12
Rating:
(0)
Q&A:
(0)
24" Wide, 30" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13
Magnifying glass
Hover image to zoom
$619.25 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 30" x 6"
Product Highlight: Material
Steel
Product Highlight: Shape
Rectangular

Description

–
30246-12 is a 24" Wide, 30" High, 6" Deep, Steel Electrical Enclosure, Nema 12 & 13 manufactured by Eaton.

Specs

–
Size:

24" x 30" x 6"

Material:

Steel

Shape:

Rectangular

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy