Apply to be a TradeMaster!
Main product image of 4" Pipe Hanger Size Insulation Protection Shield (Pre-Galvanized)
Magnifying glass
Hover image to zoom

4" Pipe Hanger Size Insulation Protection Shield (Pre-Galvanized)

SKU:
B3151-6XGALV
Rating:
(0)
Q&A:
(0)
4" Pipe Hanger Size Insulation Protection Shield (Pre-Galvanized)
Magnifying glass
Hover image to zoom
$20.89 each
In Stock
In Stock
Get 34 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Steel
Product Highlight: Finish
Pre-Galvanized

Description

–
Designed to protect pipe insulation when used with hangers.

Image may not represent actual product

Specs

–
Product Type:

Pipe Insulation

Material:

Steel

Size:

4"

Finish:

Pre-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy