Apply to be a TradeMaster!
1 PH, Recip. Compressor, 18000 BTU (208/230V)

1 PH, Recip. Compressor, 18000 BTU (208/230V)

Brand:
Copeland
SKU:
01505403004
Rating:
(0)
Q&A:
(0)
1 PH, Recip. Compressor, 18000 BTU (208/230V)
01505403004 is temporarily unavailable
Unavailable Date August 31, 2026
This product is on backorder until further notice.

Product Highlights

–
Product Highlight: Capacity (BTU)
18000 BTU Capacity
Product Highlight: Voltage
208/230V

Description

–

01505403004 is a 1 PH, Recip. Compressor, 18000 BTU (208/230V) manufactured by Copeland.

Specs

–
Phase:

1

Application:

High Temperature

Air Conditioning

Capacity (BTU):

18000

Voltage:

208/230V

Product Type:

Compressor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm