Apply to be a TradeMaster!
Fan Motor (1500/1300 RPM, 230/220V, 1HP)

Fan Motor (1500/1300 RPM, 230/220V, 1HP)

Brand:
Copeland
SKU:
050-0319-01
Rating:
(0)
Q&A:
(0)
Fan Motor (1500/1300 RPM, 230/220V, 1HP)
$179.65 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1300, 1500 RPM
Product Highlight: Voltage
230V, 220v
Product Highlight: Horse Power
1 HP

Specs

–
Product Type:

Motor

RPM:

1300

1500

Voltage:

230V

220v

Horse Power:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy