Give your customers' comfort a smart upgrade. With the Sensi Lite smart thermostat, it's never been easier. It all starts with a quick and simple installation - no common wire required with most systems.
Features:
| Mount: | Horizontal |
|---|---|
| Energy Star Rated: | Yes |
| Color: | White |
| Humidity Control: | No |
| Stages: | 1 Heat/2 Cool 1 Heat/1 Cool 2 Heat/1 Cool |
| Application: | Single-Stage (Heat/Cool) Multi-Stage (Heat/Cool) Heat Pump |
| Programmability: | Programmable 7 Day |
| Warranty: | 5 Year Limited |
| Temperature Range (F): | 45°F - 99°F |
| Voltage: | 24 VAC |
| User Interface: | Touchscreen |
| Power Method: | Hardwired |