The award-winning Sensi Touch 2 smart thermostat makes comfort control easier with upgraded features that are more adaptive to your lifestyle.
The new Sensi Thermostat and App offers remote system access from smartphone, tablet or PC. Sensi App connects Thermostat to home Wi-Fi router - no additional accessories or gateway required.
| Application: | Heat Pump Multi-Stage (Heat/Cool) |
|---|---|
| Stages: | 2 Heat/2 Cool |
| Programmability: | 7 Day Programmable |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Cell Phone Compatible Wireless Large Display |
| Power Method: | Hardwired |
| Changeover: | Auto |
| Energy Star Rated: | Yes |
| Temperature Range (F): | 45°F - 99°F |
| Features: | Humidity Display Lighted Display |
| Wireless: | Yes |
| Humidity Control: | Yes |
| Wi-Fi: | Yes |