The award-winning Sensi Touch smart thermostat makes comfort control easier with upgraded features that are more adaptive to your lifestyle.
The new Sensi Thermostat and App offers remote system access from smartphone, tablet or PC. Sensi App connects Thermostat to home Wi-Fi router - no additional accessories or gateway required.
| Stages: | 4 Heat/2 Cool |
|---|---|
| Application: | Multi-Stage (Heat/Cool) Heat Pump |
| Programmability: | Programmable 7 Day |
| User Interface: | Touchscreen |
| Mount: | Horizontal |
| Options: | Large Display Cell Phone Compatible Wireless |
| Power Method: | Hardwired |
| Changeover: | Auto |
| Energy Star Rated: | Yes |
| Color: | Black |
| Temperature Range (F): | 45°F - 99°F |
| Features: | Lighted Display Humidity Display |
| Wireless: | Yes |
| Humidity Control: | Yes |
| Wi-Fi: | Yes |