Apply to be a TradeMaster!
Main product image of 189-227 MFD Round Run Capacitor (165V)
Magnifying glass
Hover image to zoom

189-227 MFD Round Run Capacitor (165V)

Brand:
Copeland
SKU:
914-0053-04
Rating:
(2)
Q&A:
(0)
189-227 MFD Round Run Capacitor (165V)
Magnifying glass
Hover image to zoom
$40.18 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
165v
Product Highlight: MFD
189-227 MFD

Specs

–
Product Type:

Capacitor

MFD:

189-227

Voltage:

165v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product

The was a direct replacement. Easy! No new holes to drill. Motor started up flawlessly! Thanks!
Ramsfan
Kihei, HI
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

This was a replacement capacitor for a 20 year old one in a double door refrigerator! The new one was smaller and had the bracket to make it an easy swap!
Steve
Vandalia Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy