Apply to be a TradeMaster!
Main product image of Ultra Tech Comfort Alert Diagnostic Module
Magnifying glass
Hover image to zoom

Ultra Tech Comfort Alert Diagnostic Module

Brand:
Copeland
SKU:
943-0033-00
Rating:
(0)
Q&A:
(1)
Ultra Tech Comfort Alert Diagnostic Module
Magnifying glass
Hover image to zoom
$235.40 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 150°F

Description

–
Comfort Alert is a breakthrough innovation for troubleshooting heat pump and air conditioning system failures. The module easily installs in the electrical box of the outdoor unit near the compressor contactor. By monitoring and analyzing data from the Copeland Scroll compressor and the thermostat demand, Comfort Alert can accurately detect the cause of electrical and system related failures without any sensors. A flashing LED indicator communicates the ALERT code and guides the service technician more quickly and accurately to the root cause of a problem. The Comfort Alert module is also compatible with all Emerson branded thermostats of the 1F9X and 1F8X families that offer diagnostic "L" terminal connection. For better protection, the 1F9X/1F8X "CA" model thermostats will flash Comfort Alert codes on their display and allow active protection that turns off the compressor if a potentially harmful fault code is detected.

Comfort Alert is designed for systems with Copeland Scroll compressors that have internal overload protection. The software in the Comfort Alert module has been optimized for different types of air conditioning applications: cooling only, heat pump, two-stage compressors, and commercial three-phase.

Specs

–
Product Type:

Module

Temperature Range (F):

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this part compatible to the 543-0033-00 Unit info Lennox. Model xp19-060-230-05 Serial 5807J12701

Asked by Luis 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Luis. Yes, this 943-0033-00 is the direct replacement for Copeland 543-0033-00, however, the OEM version on the parts list for your unit is Lennox SKU: 85M53 - https://www.supplyhouse.com/Lennox-85M53-LSOM-2-Module

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy