Apply to be a TradeMaster!
Main product image of 1 PH, R134A/R450A/R513A Hermetic (Reciprocating) Compressor, 682 BTU (115V)
Magnifying glass
Hover image to zoom

1 PH, R134A/R450A/R513A Hermetic (Reciprocating) Compressor, 682 BTU (115V)

Brand:
Copeland
SKU:
AFF07C1E-IAA-901
Rating:
(0)
Q&A:
(0)
1 PH, R134A/R450A/R513A Hermetic (Reciprocating) Compressor, 682 BTU (115V)
Magnifying glass
Hover image to zoom
$496.70 each
Backorder
Backorder
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
682 BTU Capacity
Product Highlight: Refrigerant Type
R-450A, R-134A, R-513A
Product Highlight: Voltage
115V

Description

–

The A*E platform extends from 1/8 - 1/2 HP (1000 Btu/hr to 4600 Btu/hr). Engineered to address both current and future challenges of Foodservice, Food Retail, Industrial, and Environmental/Medical industries. The A*E provides unmatched benefits, improving total cost of ownership and customer value. A*E are used in a variety of commercial applications such as: vertical freezers, island coolers, bottle coolers, vending machines, display cases, traditional reach-ins, and ice machines, etc. The newest models also feature patented technology to improve liquid handling and help achieve industry leading performance as detailed below. The end result is the best hermetic compressor in this size for refrigeration applications.


Specifications

  • Refrigeration Type: R-134a, R-450A, R-513A
  • Cooling Efficiency (EER): UP TO 4.1
  • Phase: 1
  • Capacity Range (BTU): 575-1585
  • Voltage@Hz: 115@60
  • Application: Medium Temp


Product Features

  • 30% more EER compared to legacy platform
  • Best in class sound level
  • Multi-refrigerant approved
  • UL
  • CE

Specs

–
Product Type:

Compressor

Capacity (BTU):

682

Refrigerant Type:

R-450A

R-134A

R-513A

Application:

Medium Temperature

Phase:

1

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy