Apply to be a TradeMaster!
Main product image of 1 PH, R404A Compressor, 2290 BTU (115V)
Magnifying glass
Hover image to zoom

1 PH, R404A Compressor, 2290 BTU (115V)

Brand:
Copeland
SKU:
ASE24C5E-IAA-901
Rating:
(1)
Q&A:
(1)
1 PH, R404A Compressor, 2290 BTU (115V)
Magnifying glass
Hover image to zoom
$604.11 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
2290 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-448A, R-452A, R-449A, R-404A

Description

–
The A*E platform extends from 1/8 - 1/2 HP (1000 Btu/hr to 4600 Btu/hr). Engineered to address both current and future challenges of Foodservice, Food Retail, Industrial, and Environmental/Medical industries. The A*E provides unmatched benefits, improving total cost of ownership and customer value. A*E are used in a variety of commercial applications such as: vertical freezers, island coolers, bottle coolers, vending machines, display cases, traditional reach-ins, and ice machines, etc. The newest models also feature patented technology to improve liquid handling and help achieve industry leading performance as detailed below. The end result is the best hermetic compressor in this size for refrigeration applications.

Specifications
  • Refrigeration Type: R-404A, R-448A, R-449A, R-452A
  • Cooling Efficiency (EER): UP TO 5.8
  • Phase: 1
  • Capacity Range (BTU): 1575-2400
  • Voltage@Hz: 115@60
  • Application: Medium Temp

Product Features
  • 30% more EER compared to legacy platform
  • Best in class sound level
  • Multi-refrigerant approved
  • UL
  • CE

Specs

–
Application:

Medium Temperature

Product Type:

Compressor

Phase:

1

Capacity (BTU):

2290

Voltage:

115V

Refrigerant Type:

R-448A

R-452A

R-449A

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Damage

The Discharge Tube Was Bent Against The Compressor. I Attempted To Straighten It Out But It Cracked The Line Of Course. I Was Blaming UPS At First But The Box From Copeland Was Damaged Compressor Was In A Bigger Box Wasn't Helping Any It Was Up Side Down And Best Up. Customer Service Was Great Tho Very Helpful And Understanding. Little Disappointed In The Packing Of The Compressor Hopefully The Replacement Is better. I Have Order Compressor Before Had No Issues
Davud6
Nc
1 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this compressor come with a starting capacitor? If not, what type do we need to order?

Asked by none 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. It does come with a start capacitor, the SKU number is 914-0053-09.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy