Apply to be a TradeMaster!
230V 3-Phase 6,320 BTU R-404A Compres, CF06K6E-TF5-945

230V 3-Phase 6,320 BTU R-404A Compres, CF06K6E-TF5-945

Brand:
Copeland
SKU:
CF06K6E-TF5-945
Rating:
(0)
Q&A:
(0)
230V 3-Phase 6,320 BTU R-404A Compres, CF06K6E-TF5-945
$5,458.80 each
In Stock
In Stock
Get 2 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 68 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-404A
Product Highlight: Voltage
230V
Product Highlight: Capacity (BTU)
6320 BTU Capacity

Description

–
CF06K6E-TF5-945 is an original 230V 3-Phase 6,320 BTU R-404A Compres manufactured by Copeland.

Specs

–
Refrigerant Type:

R-404A

Phase:

3

Voltage:

230V

Capacity (BTU):

6320

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy