Apply to be a TradeMaster!
Main product image of 3 PH, R-404A, Compressor, 12500 BTU (230V)
Magnifying glass
Hover image to zoom

3 PH, R-404A, Compressor, 12500 BTU (230V)

Brand:
Copeland
SKU:
CF12K6E-TF5-945
Rating:
(0)
Q&A:
(0)
3 PH, R-404A, Compressor, 12500 BTU (230V)
Magnifying glass
Hover image to zoom
$6,426.09 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 75 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
12500 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-404A, R-507

Description

–
Versatility and a wide choice of operating ranges make Copeland™ hermetic compressors the first choice for every refrigeration need. The breadth of our hermetic line means system design engineers can match the right compressor to the job requirement for optimum energy efficiency. Copeland™ compressors are available to support worldwide equipment needs, with many choices of refrigerants and electrical variations. And every compressor is backed by Emerson’s international reputation for quality and reliability.

Specifications
  • Refrigeration Type: R-404A, R-507
  • Cooling Efficiency (EER): UP TO 4.05
  • Phase: 3
  • Capacity Range (BTU): 8180-12790
  • Voltage@Hz: 200/220@50, 200/230@60
  • Application: Low Temp

Product Features
  • Very low temperature capability

Specs

–
Application:

Low Temperature

Product Type:

Compressor

Phase:

3

Capacity (BTU):

12500

Voltage:

230V

Refrigerant Type:

R-404A

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy