Apply to be a TradeMaster!
265V 1-Phase 16,300 BTU R-22 Compress, CR16K6E-PFJ-925

265V 1-Phase 16,300 BTU R-22 Compress, CR16K6E-PFJ-925

Brand:
Copeland
SKU:
CR16K6E-PFJ-925
Rating:
(0)
Q&A:
(0)
265V 1-Phase 16,300 BTU R-22 Compress, CR16K6E-PFJ-925
$2,012.97 each
In Stock
In Stock
Get 2 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
16300 BTU Capacity
Product Highlight: Voltage
265v
Product Highlight: Refrigerant Type
R-22

Description

–
CR16K6E-PFJ-925 is an original 265V 1-Phase 16,300 BTU R-22 Compress manufactured by Copeland.

Specs

–
Capacity (BTU):

16300

Voltage:

265v

Phase:

1

Refrigerant Type:

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy