Apply to be a TradeMaster!
Main product image of 1 PH, R22 Compressor, 24500 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R22 Compressor, 24500 BTU (230V)

Brand:
Copeland
SKU:
CR24K6E-PFV-875
Rating:
(0)
Q&A:
(0)
1 PH, R22 Compressor, 24500 BTU (230V)
Magnifying glass
Hover image to zoom
CR24K6E-PFV-875 has been discontinued
Discontinued August 6, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
208/230 1 Ph Compressor, CR24K6E-PFV-925
Brand:
Copeland
SKU:CR24K6E-PFV-925
(0)
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Thu, Oct 29
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
24500 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-407C, R-22

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 11.14
  • Phase:1
  • Capacity Range (BTU): 18800-31500
  • Voltage@Hz: 200@50, 208/230@60
  • Application: Air Conditioning, High Temp
  • 6th generation fixed speed reciprocating compressor

Specs

–
Application:

High Temperature

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

24500

Voltage:

230V

Refrigerant Type:

R-407C

R-22

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm