Apply to be a TradeMaster!
3 PH R-22 Compressor, 32000 BTU (230v), CR24K6E-TF5-925

3 PH R-22 Compressor, 32000 BTU (230v), CR24K6E-TF5-925

Brand:
Copeland
SKU:
CR24K6E-TF5-925
Rating:
(0)
Q&A:
(0)
3 PH R-22 Compressor, 32000 BTU (230v), CR24K6E-TF5-925
$2,988.39 each
In Stock
In Stock
Get 2 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
32000 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-22

Description

–

This product is a 3 PH R-22 Compressor, 32000 BTU (230v) manufactured by Copeland.

Specs

–
Capacity (BTU):

32000

Product Type:

Compressor

Voltage:

230V

Application:

High Temperature

Air Conditioning

Refrigerant Type:

R-22

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy