Apply to be a TradeMaster!
Main product image of 1 PH High Temperature Hermetic Compressor, 27300 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH High Temperature Hermetic Compressor, 27300 BTU (230V)

Brand:
Copeland
SKU:
CR28K6E-PFV-875
Rating:
(0)
Q&A:
(0)
1 PH High Temperature Hermetic Compressor, 27300 BTU (230V)
Magnifying glass
Hover image to zoom
CR28K6E-PFV-875 has been discontinued
Discontinued July 24, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
1 PH, R22 Scroll Compressor, 27300 BTU (230V)
Brand:
Copeland
SKU:CR28K6E-PFV-925
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity (BTU)
27300 BTU Capacity
Product Highlight: Refrigerant Type
R-22, R-407C
Product Highlight: Voltage
230V
Product Highlight: Ton
2-1/4

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Application: High Temperature
  • BtuH Capacity @ 45°F Evap.: 28200
  • Compressor: Reciprocating
  • Conn.: Molded Plug
  • Discharge Conn.: 1/2" ODF
  • Phase: 1
  • Refrigerant: R22, R-407C
  • Suction Conn.: 3/4" ODF
  • Tons: 2-1/4
  • Volts: 208/230
  • In R-407C 200 volt applications, this high temp compressor is rated at 21930.28 BTU/hr
  • BTU ratings based on 45 degree evaporating temperature and 130 degree condensing temperature
  • Charged with POE oil

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

27300

Refrigerant Type:

R-22

R-407C

Voltage:

230V

Ton:

2-1/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm