Apply to be a TradeMaster!
265V 1-Phase 39,200 BTU R-22 Compressor, CR30K6E-PFJ-925

265V 1-Phase 39,200 BTU R-22 Compressor, CR30K6E-PFJ-925

Brand:
Copeland
SKU:
CR30K6E-PFJ-925
Rating:
(0)
Q&A:
(0)
265V 1-Phase 39,200 BTU R-22 Compressor, CR30K6E-PFJ-925
$2,663.67 each
In Stock
In Stock
Get 1 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 72 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
265v
Product Highlight: Capacity (BTU)
39200 BTU Capacity
Product Highlight: Refrigerant Type
R-22

Description

–
CR30K6E-PFJ-925 is an original 265V 1-Phase 39,200 BTU R-22 Compressor manufactured by Copeland.

Specs

–
Voltage:

265v

Phase:

1

Capacity (BTU):

39200

Refrigerant Type:

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy