Shop Resideo Sale
Main product image of 3 PH, R-22/R-404A/R-407C Compressor, 41900 BTU (460V)
Magnifying glass
Hover image to zoom

3 PH, R-22/R-404A/R-407C Compressor, 41900 BTU (460V)

Brand:
Copeland
SKU:
CR32K6E-TFD-875
Rating:
(0)
Q&A:
(0)
3 PH, R-22/R-404A/R-407C Compressor, 41900 BTU (460V)
Magnifying glass
Hover image to zoom
$2,394.02 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 96.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
41900 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-407C, R-22, R-404A

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Refrigeration Type: R-22, R-404A, R-407C
  • Cooling Efficiency (EER): UP TO 11
  • Phase: 3
  • Capacity Range (BTU): 11900-41900
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning, High Temp
  • 6th generation fixed speed reciprocating compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

41900

Voltage:

460v

Refrigerant Type:

R-407C

R-22

R-404A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy