Apply to be a TradeMaster!
Main product image of 1 PH, R22 Compressor, 34000 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R22 Compressor, 34000 BTU (230V)

Brand:
Copeland
SKU:
CR34K6E-PFV-875
Rating:
(0)
Q&A:
(0)
1 PH, R22 Compressor, 34000 BTU (230V)
Magnifying glass
Hover image to zoom
$3,019.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 67 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
34000 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 10.6
  • Phase:1
  • Capacity Range (BTU): 31200-43500
  • Voltage@Hz: 200@50, 208/230@60
  • Application: Air Conditioning
  • 6th generation fixed speed reciprocating compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

34000

Voltage:

230V

Refrigerant Type:

R-22

R-407C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy