Apply to be a TradeMaster!
Main product image of 1 PH, R22 Compressor, 35000 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R22 Compressor, 35000 BTU (230V)

Brand:
Copeland
SKU:
CR35K6E-PFV-875
Rating:
(1)
Q&A:
(0)
1 PH, R22 Compressor, 35000 BTU (230V)
Magnifying glass
Hover image to zoom
CR35K6E-PFV-875 has been discontinued
Discontinued May 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
230V 1PH 35,000 BTU R22 Recip Compressor, 8000-883BX
Brand:
Bard
SKU:8000-883BX
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Capacity (BTU)
35000 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-407C, R-22

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 10.7
  • Phase:1
  • Capacity Range (BTU): 26700-44400
  • Voltage@Hz: 200@50, 208/230@60
  • Application: Air Conditioning
  • 6th generation fixed speed reciprocating compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

35000

Voltage:

230V

Refrigerant Type:

R-407C

R-22

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Amazing customer service!

Had a great tech help me order everything I needed. Couldn't have been more satisfied
Max
Co
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?