Shop Resideo Sale
Main product image of 1 PH, R22 Compressor, 38200 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R22 Compressor, 38200 BTU (230V)

Brand:
Copeland
SKU:
CR38K6E-PFV-875
Rating:
(0)
Q&A:
(0)
1 PH, R22 Compressor, 38200 BTU (230V)
Magnifying glass
Hover image to zoom
CR38K6E-PFV-875 has been discontinued
Discontinued December 5, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Copeland Reciprocating Compressor, CR38K6E-PFV-925
Brand:
Copeland
SKU:CR38K6E-PFV-925
(0)
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity (BTU)
38200 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 10.7
  • Phase:1
  • Capacity Range (BTU): 30200-47400
  • Voltage@Hz: 200@50, 208/230@60
  • Application: Air Conditioning
  • 6th generation fixed speed reciprocating compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

1

Capacity (BTU):

38200

Voltage:

230V

Refrigerant Type:

R-22

R-407C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm