Apply to be a TradeMaster!
3 PH, R22 Hermetic Compressor, 41700 BTU (208/230V)

3 PH, R22 Hermetic Compressor, 41700 BTU (208/230V)

Brand:
Copeland
SKU:
CR42K6E-TF5-925
Rating:
(0)
Q&A:
(0)
3 PH, R22 Hermetic Compressor, 41700 BTU (208/230V)
$3,731.93 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Capacity (BTU)
41700 BTU Capacity
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–

The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.


Specs

–
Voltage:

230V

Capacity (BTU):

41700

Phase:

3

Refrigerant Type:

R-22

R-407C

Product Type:

Compressor

Application:

Air Conditioning

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy