Apply to be a TradeMaster!
Main product image of 3 PH, R22 Compressor, 41700 BTU (460V)
Magnifying glass
Hover image to zoom

3 PH, R22 Compressor, 41700 BTU (460V)

Brand:
Copeland
SKU:
CR42K6E-TFD-875
Rating:
(0)
Q&A:
(0)
3 PH, R22 Compressor, 41700 BTU (460V)
Magnifying glass
Hover image to zoom
CR42K6E-TFD-875 has been discontinued
Discontinued October 30, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Compressor Cr42k6e-tfd-875, 8000-890
Brand:
Bard
SKU:8000-890
(0)
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity (BTU)
41700 BTU Capacity
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 11.1
  • Phase: 3
  • Capacity Range (BTU): 32600-54500
  • Voltage@Hz: 380/420@50, 460@60
  • Application: Air Conditioning
  • 6th generation fixed speed reciprocating compressor

Specs

–
Application:

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

41700

Voltage:

460v

Refrigerant Type:

R-22

R-407C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm