Apply to be a TradeMaster!
Main product image of 3 PH High Temperature Hermetic Compressor, 47200 BTU (230V)
Magnifying glass
Hover image to zoom

3 PH High Temperature Hermetic Compressor, 47200 BTU (230V)

Brand:
Copeland
SKU:
CR47KQE-TF5-970
Rating:
(0)
Q&A:
(0)
3 PH High Temperature Hermetic Compressor, 47200 BTU (230V)
Magnifying glass
Hover image to zoom
$4,435.44 each
In Stock
In Stock
Get 1 Wed, Dec 2 - Tue, Dec 8

Lift Gate

–
This product weighs 77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
47200 BTU Capacity
Product Highlight: Voltage
230V
Product Highlight: Refrigerant Type
R-407C, R-22
Product Highlight: Ton
4

Description

–
The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Application: High Temperature
  • BtuH Capacity @ 45°F Evap.: 7200
  • Compressor Reciprocating
  • Conn.: Terminal Block
  • Discharge Conn.: 1/2" ODF
  • Phase: 3
  • Refrigerant: R22
  • Suction Conn.: 7/8" ODF
  • Tons: 4
  • Volts: 200/230
  • In R-22 200/230 volt applications, this high temp compressor is rated at 47216.18 BTU/hr
  • BTU ratings based on 45 degree evaporating temperature and 130 degree condensing temperature
  • BTU ratings based on 45 degree evaporating temperature and 130 degree condensing temperature
  • Charged with POE oil

Specs

–
Application:

High Temperature

Air Conditioning

Product Type:

Compressor

Phase:

3

Capacity (BTU):

47200

Voltage:

230V

Refrigerant Type:

R-407C

R-22

Ton:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy