Apply to be a TradeMaster!
Main product image of 3 PH, R407C Compressor, 5 Ton (240V)
Magnifying glass
Hover image to zoom

3 PH, R407C Compressor, 5 Ton (240V)

Brand:
Copeland
SKU:
CRNQ-050E-TF5-970
Rating:
(0)
Q&A:
(0)
3 PH, R407C Compressor, 5 Ton (240V)
Magnifying glass
Hover image to zoom
$4,712.70 each
In Stock
In Stock
Get 9 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 70 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
5
Product Highlight: Voltage
240v
Product Highlight: Refrigerant Type
R-22, R-407C

Description

–
The Copeland CRK5 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications.

Product Features
  • Refrigeration Type: R-22, R-407C
  • Cooling Efficiency (EER): UP TO 10.5
  • Phase: 3
  • Capacity Range (BTU): 29600-77000
  • Voltage@Hz: 200/230@60, 200/240@50
  • Application: Air Conditioning, High Temp
  • Fixed speed reciprocating compressor

Specs

–
Application:

High Temperature

Air Conditioning

Product Type:

Compressor

Phase:

3

Ton:

5

Voltage:

240v

Refrigerant Type:

R-22

R-407C

BTU (Min):

29600

BTU (Max):

77000

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy