Apply to be a TradeMaster!
Main product image of Copeland CS Compressor for Extended Medium Temperature Refrigeration
Magnifying glass
Hover image to zoom

Copeland CS Compressor for Extended Medium Temperature Refrigeration

Brand:
Copeland
SKU:
CS33K6E-PFV-956
Rating:
(0)
Q&A:
(0)
Copeland CS Compressor for Extended Medium Temperature Refrigeration
Magnifying glass
Hover image to zoom
$7,289.37 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Copeland CS Compressor for Extended Medium Temperature Refrigeration

Versatility and a wide choice of operating ranges make Copeland hermetic compressors the first choice for every refrigeration need. The breadth of our hermetic line means system design engineers can match the right compressor to the job requirement for optimum energy efficiency. Copeland compressors are available to support worldwide equipment needs, with many choices of refrigerants and electrical variations. And every compressor is backed by Emerson’s international reputation for quality and reliability.

Features:
  • Compact size for space constrained systems
Specifications:
  • Refrigeration Type: R-22, R-404A, R-507
  • Cooling Efficiency: (EER)UP TO 7.8
  • Phase: 1
  • Capacity Range: (BTU)10660-52000
  • Voltage: 200@50, 208/230@60
  • Application: High Temp, Medium Temp

Specs

–
Product Type:

Compressor

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy