Apply to be a TradeMaster!
3 PH, High Temperature Semi-Hermetic Compressor (460V)

3 PH, High Temperature Semi-Hermetic Compressor (460V)

Brand:
Copeland
SKU:
EAVA-021E-TAD-800
Rating:
(0)
Q&A:
(0)
3 PH, High Temperature Semi-Hermetic Compressor (460V)
$5,995.78 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 153 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: Refrigerant Type
R-134A, HFC
Product Highlight: Suction Line
7/8" SL
Product Highlight: Liquid Line
1/4"
Product Highlight: BTU Output
22300 Max BTUs

Specs

–
Product Type:

Compressor

Voltage:

460v

Refrigerant Type:

R-134A

HFC

Phase:

3

Suction Line:

7/8"

Liquid Line:

1/4"

BTU Output:

22300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy