Apply to be a TradeMaster!
Main product image of 1 PH, R404A Compressor, 5720 BTU (230V)
Magnifying glass
Hover image to zoom

1 PH, R404A Compressor, 5720 BTU (230V)

Brand:
Copeland
SKU:
KALB-015E-CAV-800
Rating:
(0)
Q&A:
(1)
1 PH, R404A Compressor, 5720 BTU (230V)
Magnifying glass
Hover image to zoom
$3,245.49 each
In Stock
In Stock
Get 2 Tue, Oct 13 - Fri, Oct 16

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
5720 BTU Capacity
Product Highlight: Refrigerant Type
R-404A
Product Highlight: Voltage
230V

Description

–
1 PH, R404A Compressor, 4360 BTU (208/230V)

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Compressor

Phase:

1

Capacity (BTU):

5720

Refrigerant Type:

R-404A

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size capacitor does this compressor require, start and run?

Asked by Buster 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This compressor uses a 145-174MFD 220V start capacitor and a 40MFD 440V round run capacitor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy