Apply to be a TradeMaster!
Main product image of 1 PH POE Oil Compressor (115v)
Magnifying glass
Hover image to zoom

1 PH POE Oil Compressor (115v)

Brand:
Copeland
SKU:
KAMB-007E-IAA-800
Rating:
(0)
Q&A:
(0)
1 PH POE Oil Compressor (115v)
Magnifying glass
Hover image to zoom
$2,203.11 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

The most popular selling Copeland small semi-hermetic compressor is the K model, which has a long-standing reputation for reliability.

Specifications
  • Refrigeration Type: R-134a
  • Cooling Efficiency (EER): UP TO 67.15
  • Phase: 1
  • Capacity Range (BTU): 755-25500
  • Voltage@Hz: 115@60
  • Application: High Temp, Low Temp, Medium Temp

Features
  • Full Temperature Range Multi-Refrigerant Approved
  • Full Temperature Range Low Temp Operation to -40 Degrees F
  • Energy Efficient Motor Low Temp Operation to -40 Degrees F
  • Energy Efficient Motor Optimized Bearings for Low Sound and Vibration
  • Optimized Bearings for Low Sound and Vibration

Specs

Product Type:

Compressor

Application:

Medium Temperature

Low Temperature

High Temperature

Phase:

1

BTU (Min):

755

BTU (Max):

25500

Voltage:

115V

Refrigerant Type:

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy