Apply to be a TradeMaster!
Main product image of 3 PH R404A, 11200 BTU Compressor (230v)
Magnifying glass
Hover image to zoom

3 PH R404A, 11200 BTU Compressor (230v)

Brand:
Copeland
SKU:
LAHA-032E-TAC-800
Rating:
(0)
Q&A:
(0)
3 PH R404A, 11200 BTU Compressor (230v)
Magnifying glass
Hover image to zoom
$6,629.86 each
In Stock
In Stock
Get 4 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 218 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Capacity (BTU)
11200 BTU Capacity
Product Highlight: Refrigerant Type
R-404A, R-448A, R-449A, R-507

Description

–
Specifications
  • Refrigeration Type: R-404A, R-448A, R-449A, R-507
  • Cooling Efficiency (EER): UP TO 4.7
  • Phase: 3
  • Capacity Range (BTU): 3510-11600
  • Voltage@Hz: 200/220@50, 208/230@60
  • Application: Low Temp

Features
  • Full Temperature Range Multi-Refrigerant Approved
  • Full Temperature Range Low Temp Operation to -40 Degrees F
  • Energy Efficient Motor Low Temp Operation to -40 Degrees F
  • Energy Efficient Motor Optimized Bearings for Low Sound and Vibration
  • Optimized Bearings for Low Sound and Vibration

Specs

–
Application:

Low Temperature

Product Type:

Compressor

Phase:

3

Voltage:

230V

Capacity (BTU):

11200

Refrigerant Type:

R-404A

R-448A

R-449A

R-507

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy