Apply to be a TradeMaster!
3 PH Low Temperature Semi-Hermetic Compressor, 13000 BTU (230V)

3 PH Low Temperature Semi-Hermetic Compressor, 13000 BTU (230V)

Brand:
Copeland
SKU:
LALA-032E-TAC-800
Rating:
(0)
Q&A:
(0)
3 PH Low Temperature Semi-Hermetic Compressor, 13000 BTU (230V)
$6,778.42 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 70.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
130000 BTU Capacity
Product Highlight: Refrigerant Type
R-12
Product Highlight: Voltage
230V

Specs

–
Product Type:

Compressor

Phase:

3

Capacity (BTU):

130000

Refrigerant Type:

R-12

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy