Apply to be a TradeMaster!
Main product image of Remote Outdoor Sensor for Sensi Touch 2 Thermostats
Magnifying glass
Hover image to zoom

Remote Outdoor Sensor for Sensi Touch 2 Thermostats

Brand:
Copeland
SKU:
OS01-SG
Rating:
(0)
Q&A:
(0)
Remote Outdoor Sensor for Sensi Touch 2 Thermostats
Magnifying glass
Hover image to zoom
$70.47 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Color
White

Description

–

Sensi outdoor sensors pair with Sensi Touch 2 smart thermostats to monitor the precise temperature and humidity level outside of your house.


Features:

  • HEAT PUMP COMPATIBLE: Use the outdoor sensor to control your balance point and auxiliary lockout for your heat pump system.
  • TEMP MONITORING: View outdoor temp right from your thermostat or app.
  • EXTENDED RANGE: Place anywhere on your property with a range of up to 100 ft.
  • EASY SETUP: Once connected, go to advanced settings on the thermostat and select "outdoor sensor".
  • WEATHERPROOF: Lab tested to ensure functionality in all types of weather.

Specifications:

  • Batteries Included: Yes
  • Battery Life: 2 yr (Max.)
  • Battery Type: (2) AA
  • California Prop 65 - Cancer or Reproductive Harm: Yes
  • California Prop 65 Labeling: On package - cancer & reproductive
  • Color: White
  • Country of Origin: MX
  • Family: Sensi Smart Sensors
  • Thermostat Compatibility: Sensi Smart Thermostat
  • HTS Code: 9025.19.8085
  • Model Number: OS01-SG
  • Overall Product Dimensions [in]: 3.00" L x 4.63" H x 1.50" D
  • Power Source: Battery
  • Sensors Per Thermostat (Max): 1
  • Range: 15 ft
  • UPC (12-digit): 786710574368
  • Warranty: 3 yr
  • What's in the Box: Includes sensor, (2) AA batteries, mounting hardware, instructions

Specs

–
Mount:

Wall

Batteries Included:

2

Battery Life:

2 Years

Product Type:

Temperature Sensor

Warranty:

3 Year

Battery Type:

AA

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy