Apply to be a TradeMaster!
115V Compressor 1-Phase R-134A 4070 Btu's, RFT18C1E-PFA-901

115V Compressor 1-Phase R-134A 4070 Btu's, RFT18C1E-PFA-901

Brand:
Copeland
SKU:
RFT18C1E-PFA-901
Rating:
(0)
Q&A:
(0)
115V Compressor 1-Phase R-134A 4070 Btu's, RFT18C1E-PFA-901
$1,418.63 each
In Stock
In Stock
Get 1 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 47 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
4070 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-134A

Description

–
RFT18C1E-PFA-901 is an original 115V Compressor 1-Phase R-134A 4070 Btu's manufactured by Copeland.

Specs

–
Capacity (BTU):

4070

Voltage:

115V

Phase:

1

Refrigerant Type:

R-134A

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy