Apply to be a TradeMaster!
Main product image of 1 PH, R134A Compressor, 4000 BTU (115V)
Magnifying glass
Hover image to zoom

1 PH, R134A Compressor, 4000 BTU (115V)

Brand:
Copeland
SKU:
RRT64C1E-IFA-959
Rating:
(0)
Q&A:
(0)
1 PH, R134A Compressor, 4000 BTU (115V)
Magnifying glass
Hover image to zoom
$1,435.89 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (BTU)
4000 BTU Capacity
Product Highlight: Voltage
115V
Product Highlight: Refrigerant Type
R-513A, R-450A, R-134A

Description

–
The R*T platform extends from 1/2 - 1 1/4 HP (3600 Btu/hr to 10000 Btu/hr) capacity. Engineered to address both current and future challenges of Foodservice, Food Retail, Industrial, and Environmental/Medical industries. The R*T covers most commercial applications such as traditional reach-ins, ice machines, walk ins etc. The R*T provides unmatched benefits, improving total cost of ownership and customer value. The newest models also feature patented technology to improve liquid handling and help achieve industry leading performance as detailed below. The end result is the best hermetic compressor in this size for refrigeration applications.

Specifications
  • Refrigeration Type: R-134a, R-450A, R-513A
  • Cooling Efficiency (EER): UP TO 6.8
  • Phase: 1
  • Capacity Range (BTU): 3770-6950
  • Voltage@Hz: 115@60
  • Application: High Temp

Product Features
  • Suction Gas Management
  • High Flow Valving
  • High efficiency motors
  • Suction Muffler
  • Discharge System
  • Suspension design
  • Robust Gaskets
  • Reduced sound levels
  • Superior liquid handling capabilities
  • Multi-refrigerant approved

Specs

–
Application:

High Temperature

Product Type:

Compressor

Phase:

1

Capacity (BTU):

4000

Voltage:

115V

Refrigerant Type:

R-513A

R-450A

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy